Zoro Homepage

CL33900 Series Grade 1 Electrified Lever Locks

  • Mfr # CL3357 AZD 626 M08

  • Zoro # G310052499


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Depth
7"
Width
4.5"
Finish
Satin Chrome
For Use With
CL3300 Series Grade 1 Cylindrical Lever Locks
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3357 AZD 626 M08
Zoro #
G310052499
UPC #
197163217670
Country of Origin
Mexico

Dimensions

Depth
7"
Width
4.5"
Length
8"
Body Size Thickness
1-3/4"

Details

Finish
Satin Chrome
For Use With
CL3300 Series Grade 1 Cylindrical Lever Locks
Color
Satin Chrome
Includes
Cylindrical Lock
Application
Cylindrical Lock

Description

Grade 1 Storeroom/Closet Cylindrical Lock, Armstrong Lever, SFIC Prep, Less Core, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.