Zoro Homepage

CL33900 Series Grade 1 Electrified Lever Locks

  • Mfr # CL33903 NZD 626 CL6 24AD M92

  • Zoro # G710070758


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Width
7.5"
Finish
Gray
Type
Corbin Russwin 6-Pin LFIC Prep Less Core
For Use With
CL33900 Series Grade 1 Electrified Lever Locks
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL33903 NZD 626 CL6 24AD M92
Zoro #
G710070758
UPC #
197163301393
Country of Origin
United States

Dimensions

Width
7.5"
Length
10"

Details

Finish
Gray
Type
Corbin Russwin 6-Pin LFIC Prep Less Core
For Use With
CL33900 Series Grade 1 Electrified Lever Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Electric Cylindrical Lock

Description

Utilizing the ML2000 Series Grade 1 Mortise Lock with the patented quick reversible latchbolt, the ML20900 Series provides actuator operated remote locking and unlocking. The self contained integral continuous duty aqctuator allows installation in standard mortise prep with slight modification. The ML20900 ECL is ideal for use where increased security is necessary at all times, such as tenant space, pharmacies, computer rooms and high security areas. THe ML20900 Series features Ecoflex Technology, reducing energy consumption up to 96% as certified by GreenCircle. It is field configurable to fail safe or fail secure and operates off 12-24VDC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.