Zoro Homepage

CL33900 Series Grade 1 Electrified Lever Locks

  • Mfr # CL33905 NZD 626 LC 24AD

  • Zoro # G710070789


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Width
7.5"
Finish
Satin Chrome
Type
Less Cylinder
For Use With
CL33900 Series Grade 1 Electrified Lever Locks
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL33905 NZD 626 LC 24AD
Zoro #
G710070789
UPC #
197163301775
Country of Origin
United States

Dimensions

Width
7.5"
Length
10"

Details

Finish
Satin Chrome
Type
Less Cylinder
For Use With
CL33900 Series Grade 1 Electrified Lever Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Electric Cylindrical Lock

Description

For access control, the CL33900 Series Electrified Cylindrical lockset utilizes the proven CL3300 series lockset and features an integral continuous duty solenoid that allows installation in a standard cylindrical prep. Available in Fail Safe or Fail Secure, the CL33900 is ideal for door control where increased security is necessary at all times, while meeting life safety codes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.