Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CL3500 Series Grade 1 Cylindrical Lever Locks

  • Mfr # CL3557 AZD 626 CL7

  • Zoro # G610070780


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Includes
Cylindrical Lock
Material
Brass, Bronze
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3557 AZD 626 CL7
Zoro #
G610070780
UPC #
197163301522
Country of Origin
United States

Dimensions

Width
8"
Length
10"

Details

Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Includes
Cylindrical Lock
Material
Brass, Bronze
Cylinder Core Type
Corbin Russwin 7-Pin LFIC Less Core
Color
Satin Chrome

Description

The CL3300 series is a Grade 1 cylindrical lockset manufactured with the highest quality materials to ensure strength, durability and quiet operation. Available in all standard architectural finishes and four lever designs, the CL3300 series subtly complements any high-use commercial, industrial and institutional application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.