Shop CORBIN RUSSWIN
See all product information
Create Account
CL3500 Series Grade 1 Cylindrical Lever Locks
- Mfr # CL3557 NZD 612 M08
- Zoro # G910071012
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Satin Bronze
Width
8 in
Includes
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3557 NZD 612 M08
- Zoro #
- G910071012
- UPC #
- 197163301645
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 10"
Details
- Lockset Handle Type
- Non-handed
- Lockset Finish
- Satin Bronze
- Includes
- Cylindrical Lock
- Cylinder Core Type
- SFIC Prep Less Core
- Color
- Satin Bronze
- Material
- Bronze
Description
The CL3300 series is a Grade 1 cylindrical lockset manufactured with the highest quality materials to ensure strength, durability and quiet operation. Available in all standard architectural finishes and four lever designs, the CL3300 series subtly complements any high-use commercial, industrial and institutional application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.