Zoro Homepage

CL3800 Series Grade 2 Cylindrical Lever Locks

  • Mfr # CL3855 NZD 626 CL7

  • Zoro # G310071049


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Not Handed
Lockset Finish
Satin Chrome
Includes
Cylindrical Lock
Color
Satin Chrome
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3855 NZD 626 CL7
Zoro #
G310071049
UPC #
197163301720
Country of Origin
United States

Dimensions

Length
10"
Width
7.5"

Details

Lockset Handle Type
Not Handed
Lockset Finish
Satin Chrome
Includes
Cylindrical Lock
Color
Satin Chrome
Cylinder Core Type
LFIC Prep Less Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.