CL3800 Series Grade 2 Cylindrical Lever Locks
Mfr # CL3861 PZD 626 CL6
Zoro # G710071052
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Not Handed
Lockset Finish
Satin Chrome
Color
Satin Chrome
Length
10"
Includes
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL3861 PZD 626 CL6
Zoro #
G710071052
UPC #
840067634196
Country of Origin
United States
Dimensions
Length
10"
Width
7.5"
Details
Lockset Handle Type
Not Handed
Lockset Finish
Satin Chrome
Color
Satin Chrome
Includes
Cylindrical Lock
Cylinder Core Type
LFIC Prep Less Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.