Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Function, Conventional Cylinder, Satin Chrome

  • Mfr # DL3017 626 LH

  • Zoro # G709957862


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Chrome
Fire Rated
No
Width
4.25 in
Weight
2.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL3017 626 LH
Zoro #
G709957862
UPC #
840067638200
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Width
4.25 in
Length
6 in

Details

Lockset Finish
Satin Chrome
Fire Rated
No
Weight
2.3 lb
Type
Deadbolts
Cylinder Core Type
Conventional Cylinder
Material
Brass or Bronze

Description

Classroom Function, Conventional Cylinder, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.