Zoro Homepage

Classroom Function, Conventional Cylinder, Satin Chrome

  • Mfr # DL3017 626 RH

  • Zoro # G809957847


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Chrome
Type
Deadbolts
Material
Brass or Bronze
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL3017 626 RH
Zoro #
G809957847
UPC #
840067638224
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Length
6 in
Width
4.25 in

Details

Lockset Finish
Satin Chrome
Type
Deadbolts
Material
Brass or Bronze
Cylinder Core Type
Conventional Cylinder
Fire Rated
No
Weight
2.3 lb

Description

Classroom Function, Conventional Cylinder, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.