Zoro Homepage

Classroom Function, Large Format Interchangeable Less Core, Bright Chrome

  • Mfr # DL3217 625 CL7

  • Zoro # G909957860


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Material
Brass or Bronze
Type
Deadbolts
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL3217 625 CL7
Zoro #
G909957860
UPC #
197163133284
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
4 in
Length
7.875 in

Details

Lockset Finish
Bright Chrome
Material
Brass or Bronze
Type
Deadbolts
Cylinder Core Type
Sargent LFIC Less Core
Weight
2.5 lb
Fire Rated
3 Hours {A}

Description

Classroom Function, Large Format Interchangeable Less Core, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.