
Classroom Function, Large Format Interchangeable Less Core, Dark Oxidized Satin Bronze Oil Rubbed
Mfr # DL3217 613 CL6
Zoro # G809957854
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Cylinder Core Type
Sargent LFIC Less Core
Length
7.875 in
Type
Deadbolts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL3217 613 CL6
Zoro #
G809957854
UPC #
197163133307
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
7.875 in
Width
4 in
Details
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Cylinder Core Type
Sargent LFIC Less Core
Type
Deadbolts
Fire Rated
3 Hours {A}
Weight
2.5 lb
Material
Bronze
Description
Classroom Function, Large Format Interchangeable Less Core, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.