Classroom Lever Trim, Newport Lever with Escutcheon, LHR, Satin Chrome

  • Mfr # N955ET 626 LHR

  • Zoro # G016468730


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Door Handing
Left Hand Reverse
Exit Device Type
Trim
Type
Trim
Fire Rating - Door Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N955ET 626 LHR
Zoro #
G016468730
UPC #
197163331338
Country of Origin
Japan

Details

Item
Exit Device Trim
Fire Rated
No
Door Handing
Left Hand Reverse
Exit Device Type
Trim
Type
Trim
Fire Rating - Door Hardware
No
Material
VARIES
Finish
Satin Chrome
Color
Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.