Classroom Mortise Lock, LW Lever, A Rose, 7-Pin LFIC Less Core, Satin Stainless Steel

  • Mfr # ML2055 LWA 630 CL7

  • Zoro # G816468978


product price:  $908.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Corbin Russwin 7-Pin LFIC Less Core
Lockset Finish
Satin Stainless Steel
Backset
2-3/4 in
Material
Stainless Steel
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2055 LWA 630 CL7
Zoro #
G816468978
UPC #
197163360499
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Keyway Type
Corbin Russwin 7-Pin LFIC Less Core
Lockset Finish
Satin Stainless Steel
Backset
2-3/4 in
Material
Stainless Steel
Lockset Grade
Grade 1
Series
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.