Shop CORBIN RUSSWIN
See all product information
Create Account
Classroom Mortise Lock, NS Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
- Mfr # ML2055 NSA 626 CL6
- Zoro # G309953028
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
4 lb
Features
Complete Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2055 NSA 626 CL6
- Zoro #
- G309953028
- UPC #
- 197163110308
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 4 lb
- Features
- Complete Lock
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Corbin Russwin 6-Pin LFIC Less Core
- Type
- Mortise Lock
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 7.5 in
- Length
- 10 in
Description
Classroom Mortise Lock, NS Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.