Classroom Mortise Lock, NS Lever, A Rose, Oil Rubbed Bronze

  • Mfr # ML2055 NSA 613 LC

  • Zoro # G216468950


product price:  $1,008.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Lockset Grade
Grade 1
Series
Bronze
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2055 NSA 613 LC
Zoro #
G216468950
UPC #
197163378562
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Lockset Grade
Grade 1
Series
Bronze
Material
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.