
Classroom Mortise Lock, NS Lever, A Rose, Satin Chrome
Mfr # ML2055 NSA 626 LC
Zoro # G216468868
product price: $990.99
/ea
Free Shipping & Returns
Key Features
Height
4-1/2 in
Series
Brass or Bronze
Required Door Thickness
1-3/4 in
Lockset Grade
Grade 1
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2055 NSA 626 LC
Zoro #
G216468868
UPC #
840067670842
Country of Origin
Japan
Dimensions
Height
4-1/2 in
Required Door Thickness
1-3/4 in
Length
10 in
Width
7-1/2 in
Details
Series
Brass or Bronze
Lockset Grade
Grade 1
Material
Brass or Bronze
Lockset Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.