Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Mortise Lock, NS Lever, M Escutcheon, Satin Brass

  • Mfr # ML2055 NSM 606

  • Zoro # G109953044


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Width
7.5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2055 NSM 606
Zoro #
G109953044
UPC #
197163110254
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
7.5 in
Length
10 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Material
Brass
Cylinder Core Type
Conventional Cylinder
Weight
4 lb
Type
Mortise Lock
Features
Complete Lock
Fire Rated
3 Hours {A}

Description

Classroom Mortise Lock, NS Lever, M Escutcheon, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.