Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Mortise Lock, NS Lever, M Escutcheon, Satin Chrome, Less Core

  • Mfr # ML2055 NSM 626 LC

  • Zoro # G916468816


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Series
Brass or Bronze
Backset
2-3/4 in
Material
Brass or Bronze
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2055 NSM 626 LC
Zoro #
G916468816
UPC #
840067612798
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Finish
Satin Chrome
Series
Brass or Bronze
Backset
2-3/4 in
Material
Brass or Bronze
Lockset Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.