Corbin 1-1/4in Conventional 6 Pin Mortise Cylinder with L4 Keyway and Cloverleaf Cam Satin

  • Mfr # CR1000114A01626L4

  • Zoro # G015501452


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Material
Brass
Color
Satin Chrome
Length
2.8 in
Overall Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR1000114A01626L4
Zoro #
G015501452
UPC #
-
Country of Origin
United States

Dimensions

Length
2.8 in
Overall Depth
2.2 in
Width
2 in

Details

Finish
Satin Chrome
Material
Brass
Color
Satin Chrome

Description

Since the early 1800fts, Corbin Russwin has produced high-quality, innovative door hardware for commercial and institutional facilities. Corbin Russwin, an ASSA ABLOY Group brand, remains a leader in locks, key systems, exit devices, door closers, decorative hardware and electronic access control.. Corbin 1-1/4in Conventional 6 Pin Mortise Cylinder with L4 Keyway and Cloverleaf Cam Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.