Zoro Homepage

Corbin Mortise lock Case Elec FS 24V

  • Mfr # ML20906 LL 626 SAF

  • Zoro # G1542348


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
Access Control, Power Supply, Power Transfer Device
Includes
Scalp, Strike
Style
Non-Handed
Series
ML20900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML20906 LL 626 SAF
Zoro #
G1542348
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 in
Case Size
8 in x 1-1/4 in x 4 in
Strike Plate Thickness
1 1/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Description

Mortise Lockset, Style Non-Handed, Function Fail Safe, Location Type Commercial, Electrical, 12/24V DC, Backset 2 3/4 in, Strike Type Straight Lip, Strike Dim. 4-7/8 in x 1-1/4 in, 3 hr Fire Rated, Series ML20900, Case Material Steel, Satin Chrome Finish, Case Size 8 in x 1-1/4 in x 4 in, Required Door Thickness 1 3/4 in, For Use With Access Control, Power Supply, Power Transfer Device, Grade 1, Pins 0, Number of Keys 2, Standards ANSI/BHMA A156.13, UL and ULC Listed, Includes Scalp, Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.