Zoro Homepage

Corbin Mortise lock Case Elec NFS 24V RX

  • Mfr # ML20906 LL 626 SEC M92

  • Zoro # G0681558


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
Access Control, Power Supply, Power Transfer Device
Includes
Scalp, Strike
Style
Non-Handed
Series
ML20900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML20906 LL 626 SEC M92
Zoro #
G0681558
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 in
Case Size
8 in x 1-1/4 in x 4 in

Details

Item
Mortise Lockset
Finish
Satin Chrome
For Use With
Access Control, Power Supply, Power Transfer Device
Includes
Scalp, Strike
Style
Non-Handed
Series
ML20900
Features
Dual Volt, Low Current Draw, Request to Exit Monitor
Handle Type
Lock Body/No Trim
Strike Type
ANSI
Pins
0
Location Type
Commercial
Fire Rated
3 hr
Electrical/Mechanical
Electrical
Standards
ANSI A156.13
Function
Fail Secure
Case Material
Heavy Gauge Steel
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Grade
1
Voltage
12/24V DC
Number of Keys
0
Product Type
Mortise Lockset

Description

Mortise Lockset, Style Non-Handed, Function Fail Secure, Location Type Commercial, Electrical, 12/24V DC, Backset 2 3/4 in, Strike Type ANSI, Strike Dim. 4-7/8 in x 1-1/4 in, 3 hr Fire Rated, Series ML20900, Case Material Heavy Gauge Steel, Satin Chrome Finish, Case Size 8 in x 1-1/4 in x 4 in, Required Door Thickness 1 3/4 in, For Use With Access Control, Power Supply, Power Transfer Device, Grade 1, Pins 0, Number of Keys 0, Standards ANSI A156.13, Includes Scalp, Strike

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.