Zoro Homepage

Corbin Single Cylinder Mortise Deadlock L4 Keyway Satin Chrome Finish

  • Mfr # DL4113626

  • Zoro # G015570991


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Latch Length
5.91 in
Outside Width
4.33 in
Case Material
Die Cast Zinc
Outside Depth
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL4113626
Zoro #
G015570991
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
5.91 in
Outside Width
4.33 in
Outside Depth
2.44 in

Details

Finish
Satin Chrome
Case Material
Die Cast Zinc
Series
DL4100 Series

Description

Since the early 1800fts, Corbin Russwin has produced high-quality, innovative door hardware for commercial and institutional facilities. Corbin Russwin, an ASSA ABLOY Group brand, remains a leader in locks, key systems, exit devices, door closers, decorative hardware and electronic access control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.