Zoro Homepage

Cylinder x Blank, Conventional Cylinder, Satin Chrome

  • Mfr # DL3211 626

  • Zoro # G209958079


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Fire Rated
3 Hours {A}
For Door Thickness
1-3/4 in
Overall Depth
4 in
Length
7.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL3211 626
Zoro #
G209958079
UPC #
840067638255
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Overall Depth
4 in
Length
7.875 in
Width
4 in

Details

Item
Deadbolts
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Cylinder Type
Conventional Cylinder
For Use With
DL3200 Series Cylindrical Deadlocks
Material
Brass or Bronze
Door Handing
Not Handed

Description

Cylinder x Blank, Conventional Cylinder, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.