Cylinder x Blank, Large Format Interchangeable Less Core, Satin Chrome
- Mfr # DL3011 626 CL6
- Zoro # G809958080
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Fire Rated
No
For Door Thickness
1-3/4 in to 2-1/4 in
Door Handing
Not Handed
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL3011 626 CL6
- Zoro #
- G809958080
- UPC #
- 197163133505
- Country of Origin
- United States
- Item
- Deadbolts
- Finish
- Satin Chrome
- Fire Rated
- No
- Door Handing
- Not Handed
- Cylinder Type
- Sargent LFIC Less Core
- For Use With
- DL3000 Series Cylindrical Deadlocks
- Material
- Brass or Bronze
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Width
- 4.25 in
- Overall Depth
- 2.5 in
- Length
- 6 in
Description
Cylinder x Blank, Large Format Interchangeable Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.