Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Behavioral Health Lockset, SS

  • Mfr # CLX3355 BHSS 32D

  • Zoro # G906600776


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3355 BHSS 32D
Zoro #
G906600776
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 to 2
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Behavioral Health
Lockset Finish
Stainless Steel
Keyway Type
Corbin
Key Type
Keyed Different
ADA Compliant
Yes
Item
Door Lockset
Standards
ANSI/BHMA, cUL Listed, UL Listed
Number of Keys
2
Backset
2 3/4 in
Ligature Resistant
Yes
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Features
Torx Security Screws, Tapered Surfaces
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
Performance Grade
1
Lockset Type
Mechanical
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Behavioral Health
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Failure Mode
Fail Safe or Fail Secure
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Trim Plate Shape
Round
Includes Core
Core Included
Ligature-Resistant
Ligature-Resistant

Description

Cylindrical Behavioral Health Lockset,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.