Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Lock

  • Mfr # UT5210 ESE 626 LHR

  • Zoro # G510056877


product price: $2,202.99
/ea
Free Shipping & Returns

Key Features

Style
ES - Lever
For Door Thickness
1-3/4 In.
Includes
Unit Lock
Color
Satin Chrome
For Use With
UT5200 Series Unit Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT5210 ESE 626 LHR
Zoro #
G510056877
UPC #
197163205363
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Style
ES - Lever
Includes
Unit Lock
Color
Satin Chrome
For Use With
UT5200 Series Unit Locks
Backset
2-3/4 In.
Material
Brass or Bronze

Description

Passage Function, Handed, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.