Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Lock

  • Mfr # UT5257 ESE 626 LHR CL6

  • Zoro # G010057480


product price: $2,431.99
/ea
Free Shipping & Returns

Key Features

Style
ES - Lever
For Door Thickness
1-3/4 In.
Backset
2-3/4 In.
Includes
Unit Lock
Cylinder Type
Corbin Russwin 6-Pin LFIC Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT5257 ESE 626 LHR CL6
Zoro #
G010057480
UPC #
197163205509
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Style
ES - Lever
Backset
2-3/4 In.
Includes
Unit Lock
Cylinder Type
Corbin Russwin 6-Pin LFIC Less Core
For Use With
UT5200 Series Unit Locks
Color
Satin Chrome
Material
Brass or Bronze

Description

Storeroom Function, Handed, 6-Pin LFIC Less Core, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products