Zoro Homepage

DC3000 Series Door Closers

  • Mfr # DC3210 693 M54

  • Zoro # G410070973


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Housing Length
13.75
Material
VARIES
Includes
Surface Closers
Width
7.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC3210 693 M54
Zoro #
G410070973
UPC #
197163301607
Country of Origin
United States

Dimensions

Housing Length
13.75
Width
7.375"

Details

Color
Black Painted
Finish
Black Painted
Material
VARIES
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
DC3000 Series Door Closers

Description

The mid-priced, cost-effective choice for high-traffic situations. The DC3000 Series Door Closers fulfill security and life safety requirements by ensuring reliable latching for access control and fire code compliance, along with ease of operation and precise adjustability for barrier-free code compliance. Ideal for virtually all door openings and draft conditions in both new construction and renovation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.