Zoro Homepage

DC6000 Series Door Closers

  • Mfr # DC6200 605 LH

  • Zoro # G210052612


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Brass
Finish
Bright Brass
Material
Brass
Application
Surface Closers
Length
7.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC6200 605 LH
Zoro #
G210052612
UPC #
197163215935
Country of Origin
Mexico

Dimensions

Length
7.375"
Depth
10.1"
Width
3.875"

Details

Color
Bright Brass
Finish
Bright Brass
Material
Brass
Application
Surface Closers
Includes
Surface Closers
For Use With
DC6000 Series Door Closers
Door Handing
LH

Description

Grade 1 Surface Door Closer, Double Lever Arm Regular, Pull Side Mount, Size 1 to 6, Full Cover, Left-Handed, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.