DC6000 Series Door Closers
Mfr # DC6200 605 RH
Zoro # G410052658
product price: $1,075.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Brass
Finish
Bright Brass
Material
Brass
Door Handing
RH
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC6200 605 RH
Zoro #
G410052658
UPC #
197163215942
Country of Origin
Mexico
Dimensions
Length
7.375"
Depth
10.1"
Width
3.875"
Details
Color
Bright Brass
Finish
Bright Brass
Material
Brass
Door Handing
RH
Includes
Surface Closers
For Use With
DC6000 Series Door Closers
Application
Surface Closers
Description
Grade 1 Surface Door Closer, Double Lever Arm Regular, Pull Side Mount, Size 1 to 6, Full Cover, Right-Handed, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.