Shop CORBIN RUSSWIN
See all product information
Create Account
DC8000 Series Door Closers
- Mfr # DC6210 600 M54
- Zoro # G410052481
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Color
Primed for Painting
Finish
Primed for Painting
Material
Steel
Length
7.375"
For Use With
DC6000 Series Door Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC6210 600 M54
- Zoro #
- G410052481
- UPC #
- 197163215973
- Country of Origin
- Mexico
Dimensions
- Length
- 7.375"
- Width
- 3.875 in
- Depth
- 10.1"
Details
- Color
- Primed for Painting
- Finish
- Primed for Painting
- Material
- Steel
- For Use With
- DC6000 Series Door Closers
- Application
- Surface Closers
- Door Handing
- Non-Handed
- Includes
- Surface Closers
Description
Grade 1 Surface Door Closer, Double Lever Arm with PA Bracket, Push or Pull Side Mount, Size 1 to 6, Full Cover, Non-Handed, Primed for Painting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.