Shop CORBIN RUSSWIN

Door Lever Lockset, 2 3/4" Backset

  • Mfr # CLX3310 AZD 626
  • Zoro # G323938766

product price: 
$
386.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
6
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Includes
Complete Lock, Latch, Strike
Locking/Unlocking Access - Inside
Not Lockable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLX3310 AZD 626
Zoro #
G323938766
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Thickness
1 1/4 in
Fits Chest Size
Push/Turn Button

Details

Number of Pins
6
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Includes
Complete Lock, Latch, Strike
Locking/Unlocking Access - Inside
Not Lockable
Lockset Handle Type
Lever
Knob/Handle Material
Zinc
Strike Type
Curved Lip
Key Type
Not Keyed
Locking/Unlocking Access - Outside
Not Lockable
Visual Indicator Message
No Message
Lockset Function ANSI Code
F75
Application
Commercial
Trim Plate Shape
Round
Standards
ANSI/BHMA, CSFM, cUL Listed, EPD, Florida Building Code Approved FL# 3067, NFPA 80, UL Listed
Lockset Style
AZD Straight
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Not Included
Item
Door Lockset
ANSI Grade
1
Performance Grade
1
Keyway Type
L4
Backset
2 3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function
Closet, Passage
Features
Push/Turn Button
Number of Keys
0
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant

Description

Door Lever Lockset

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.