Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 2 3/4" Backset

  • Mfr # CLX3351 NZD 626 CT6D

  • Zoro # G202590535


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3351 NZD 626 CT6D
Zoro #
G202590535
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
NZD Angled
Lockset Finish
Satin Chrome
Keyway Type
Disposable Core
Key Type
Not Keyed
Backset
2 3/4 in
Strike Type
Curved Lip
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Number of Keys
0
Standards
ANSI/BHMA, CSFM, cUL Listed, EPD, Florida Building Code Approved FL# 3067, NFPA 80, UL Listed
Location Type
Commercial
Ligature Resistant
No
Handle Material
Zinc
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Extra Heavy Duty
Features
Push/Turn Button
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Includes
Complete Lock, Latch, Strike
Strike Dim.
1-1/4 x 4-7/8 in
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
For Use With
Hollow Metal and Wood Doors
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Type
Mechanical
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F109
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Lockset Style
NZD Angled
Knob/Handle Material
Zinc
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Trim Plate Shape
Round
Fire Rating
3 hr
Application
Commercial
Includes Hardware
Hardware Included

Description

Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.