Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 2 3/4" Backset

  • Mfr # CLX3355 AZD 626 CT6D

  • Zoro # G302590534


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3355 AZD 626 CT6D
Zoro #
G302590534
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
AZD Straight
Lockset Finish
Satin Chrome
Keyway Type
Disposable Core
Key Type
Not Keyed
Lockset Performance Strength
Extra Heavy Duty
Features
Push/Turn Button
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
ADA Compliant
Yes
Location Type
Commercial
Standards
ANSI/BHMA, CSFM, cUL Listed, EPD, Florida Building Code Approved FL# 3067, NFPA 80, UL Listed
Handle Material
Zinc
Strike Type
Curved Lip
Number of Pins
6
Number of Keys
0
Lockset Fire Rating
3 hr
Strike Dim.
1-1/4 x 4-7/8 in
Backset
2 3/4 in
Includes
Complete Lock, Latch, Strike
Fire Rating - Door Hardware
3 hr
For Use With
Hollow Metal and Wood Doors
Visual Indicator Message
No Message
Item
Door Lockset
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Performance Grade
1
Hand Orientation
Non-Handed
Includes Core
Core Included
Lockset Function ANSI Code
F84
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
ANSI Grade
1
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
AZD Straight
Fire Rating
3 hr
Application
Commercial
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Trim Plate Shape
Round

Description

Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.