Zoro Homepage

Door Lever Lockset, 2 3/4" Backset

  • Mfr # ML2010 x BHSS x 630 RHR

  • Zoro # G502590556


product price: $1,475.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Passage
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2010 x BHSS x 630 RHR
Zoro #
G502590556
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Passage
Lockset Grade
1
Style
BHSS Wave
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Not Keyed
ADA Compliant
Yes
Number of Pins
0
Number of Keys
0
Mortise/Cylindrical
Mortise
Includes
Complete Lock, Strike
Ligature Resistant
Yes
Strike Type
Straight Lip
Lockset Performance Strength
Extra Heavy Duty
Handle Material
Stainless Steel
Location Type
Commercial
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA, cUL Listed, UL Listed
Strike Dim.
1-1/4 x 4-7/8 in
Features
For Use On Wood and Hollow Metal Doors
Item
Door Lockset
Visual Indicator Message
No Message
Fire Rating - Door Hardware
3 hr
For Use With
Hollow Metal and Wood Doors
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Failure Mode
Fail Safe or Fail Secure
UL Fire Rating
UL10C
Hand Orientation
Right-Handed
Knob/Handle Material
High Speed Steel
Lockset Style
Behavioral Health
Lockset Type
Mechanical
Lockset Function ANSI Code
F01
Includes Core
Core Not Included
Fire Rating
3 hr
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Outside
Not Lockable
Application
Institutional

Description

Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.