Zoro Homepage

Door Lever Lockset, 2 3/4" Backset

  • Mfr # ML2030 x BHSS x 630 RHR

  • Zoro # G502590563


product price: $1,533.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2030 x BHSS x 630 RHR
Zoro #
G502590563
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
Style
BHSS Wave
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Not Keyed
Handle Material
Stainless Steel
Ligature Resistant
Yes
Strike Dim.
1-1/4 x 4-7/8 in
Lockset Fire Rating
3 hr
Lockset Performance Strength
Extra Heavy Duty
Backset
2 3/4 in
Includes
Complete Lock, Strike
Location Type
Commercial
Number of Keys
0
Mortise/Cylindrical
Mortise
Features
For Use On Wood and Hollow Metal Doors
Strike Type
Straight Lip
Standards
ANSI/BHMA, cUL Listed, UL Listed
ADA Compliant
Yes
Number of Pins
0
Fire Rating - Door Hardware
3 hr
For Use With
Hollow Metal and Wood Doors
Visual Indicator Message
No Message
Item
Door Lockset
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F19
Trim Plate Shape
Rectangular
ANSI Grade
1
Includes Core
Core Not Included
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
Behavioral Health
Ligature-Resistant
Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Failure Mode
Fail Safe or Fail Secure
Locking/Unlocking Access - Inside
Thumb Turn
Hand Orientation
Right-Handed
Knob/Handle Material
High Speed Steel
Application
Institutional
Performance Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel

Description

Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.