Zoro Homepage

Door Lever Lockset, 2 3/4" Backset

  • Mfr # ML2053 x BHSS x 630 LHR

  • Zoro # G802590560


product price: $1,585.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2053 x BHSS x 630 LHR
Zoro #
G802590560
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
BHSS Wave
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Keyed Different
ADA Compliant
Yes
Location Type
Commercial
Handle Material
Stainless Steel
Cylinder Core Type
Conventional Core Cylinder
Key Material
Nickel Silver
Includes
Complete Lock, Strike
Mortise/Cylindrical
Mortise
Number of Pins
6
Backset
2 3/4 in
Ligature Resistant
Yes
Standards
ANSI/BHMA, cUL Listed, UL Listed
Strike Type
Straight Lip
Lockset Performance Strength
Extra Heavy Duty
Features
For Use On Wood and Hollow Metal Doors
Number of Keys
2
Strike Dim.
1-1/4 x 4-7/8 in
Lockset Fire Rating
3 hr
For Use With
Hollow Metal and Wood Doors
Visual Indicator Message
No Message
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Includes Hardware
Hardware Included
Trim Plate Shape
Rectangular
Application
Institutional
Failure Mode
Fail Safe or Fail Secure
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Lockset Style
Behavioral Health
Hand Orientation
Left-Handed
Knob/Handle Material
High Speed Steel
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Satin Stainless Steel

Description

Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.