Zoro Homepage

Door Lever Lockset, Mechanical, Mortise

  • Mfr # ML2010 BLSS 630

  • Zoro # G3950313


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Passage
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2010 BLSS 630
Zoro #
G3950313
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Passage
Lockset Grade
1
Style
Behavioral Health
Lockset Finish
Stainless Steel
Keyway Type
L4
Key Type
Not Keyed
Number of Keys
0
Standards
ANSI/BHMA, cUL Listed, UL Listed
Number of Pins
0
Lockset Fire Rating
3 hr
Strike Dim.
2/4 in x 1-1/8 in
Fire Rating - Door Hardware
3 hr
ADA Compliant
Yes
Series
ML2000
Backset
2 3/4 in
Strike Type
Straight Lip
Includes
Strike
Lockset Performance Strength
Standard Duty
Handle Material
Steel
Features
For Use On Wood and Hollow Metal Doors
Item
Door Lockset
Ligature Resistant
Yes
For Use With
Various Door Types
Location Type
Healthcare, Institutional
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Lockset Type
Mechanical
Application
Institutional
ANSI Grade
1
Fire Rating
3 hr
Knob/Handle Material
High Speed Steel
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
Failure Mode
Fail Safe or Fail Secure
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
UL Fire Rating
UL10C
Lockset Style
Behavioral Health
Includes Core
Core Not Included
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel

Description

Door Lever Lockset,Mechanical,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.