Door Lever Lockset, Mechanical, Mortise

  • Mfr # ML2010 HPSK 630
  • Zoro # G3950261
product price: 
$
1,054.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Push/Pull Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Passage
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ML2010 HPSK 630
Zoro #
G3950261
UPC #
-
Country of Origin
United States
Electrical/Mechanical
Mechanical
Lockset Handle Type
Push/Pull Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Passage
Lockset Grade
1
Style
Behavioral Health
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Strike Type
Straight Lip
Fire Rating - Door Hardware
3 hr
Handle Material
Steel
Lockset Fire Rating
3 hr
Features
Integrates with Access Control Platforms, Integrates with New or Existing Corbin Russwin Key Systems, High Security Access 3 and Pyramid
Series
ML2000
Backset
2 3/4 in
Number of Pins
6
Strike Dim.
2/4 in x 1-1/8 in
ADA Compliant
Yes
Ligature Resistant
No
Location Type
Healthcare, Institutional
Number of Keys
0
Includes
Strike
For Use With
Various Door Types
Item
Door Lockset
Standards
ANSI/BHMA A156.13, cUL Listed, UL Listed
Lockset Performance Strength
Standard Duty
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Application
Commercial
Hand Orientation
Non-Handed
Knob/Handle Material
Steel
Ligature-Resistant
Ligature-Resistant
UL Fire Rating
UL10C
Fire Rating
3 hr
Lockset Style
Behavioral Health
Includes Core
Core Not Included
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
ANSI Grade
1
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Satin Stainless Steel

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
4 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Integrates with Access Control Platforms, Integrates with New or Existing Corbin Russwin Key Systems, High Security Access 3 and Pyramid

Description

Door Lever Lockset,Mechanical,Mortise

Ratings & reviews