Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Mortise

  • Mfr # ML2055 HPSK 630

  • Zoro # G3950298


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Push/Pull Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2055 HPSK 630
Zoro #
G3950298
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Push/Pull Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
Behavioral Health
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Location Type
Healthcare, Institutional
Backset
2 3/4 in
ADA Compliant
Yes
Series
ML2000
Number of Pins
6
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
For Use With
Various Door Types
Fire Rating - Door Hardware
3 hr
Standards
ANSI/BHMA A156.13, cUL Listed, UL Listed
Includes
Strike
Handle Material
Steel
Strike Type
Straight Lip
Features
Integrates with Access Control Platforms, Integrates with New or Existing Corbin Russwin Key Systems, High Security Access 3 and Pyramid
Strike Dim.
2/4 in x 1-1/8 in
Item
Door Lockset
Number of Keys
0
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Non-Handed
Fire Rating
3 hr
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Behavioral Health
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Coreless
Application
Commercial
Knob/Handle Material
Steel
Includes Core
Core Not Included
UL Fire Rating
UL10C
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Lockset Type
Mechanical

Description

Door Lever Lockset,Mechanical,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.