Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Mortise

  • Mfr # ML2057 BHSS 630 RH LC

  • Zoro # G3950243


product price: $1,718.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2057 BHSS 630 RH LC
Zoro #
G3950243
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
Style
Behavioral Health
Lockset Finish
Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Standards
ANSI/BHMA, cUL Listed, UL Listed
For Use With
various Door Types
Item
Door Lockset
Backset
2 3/4 in
Number of Keys
0
Strike Type
Straight Lip
Strike Dim.
2/4 in x 1-1/8 in
Series
ML2000
Number of Pins
0
Lockset Performance Strength
Standard Duty
Features
For Use On Wood and Hollow Metal Doors
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Location Type
Healthcare, Institutional
Handle Material
Steel
Includes
Strike
Ligature Resistant
Yes
Mortise/Cylindrical
Mortise
Lockset Fire Rating
3 hr
Visual Indicator Message
No Message
Lockset Style
Behavioral Health
Knob/Handle Material
High Speed Steel
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Ligature-Resistant
Ligature-Resistant
Failure Mode
Fail Safe or Fail Secure
Hand Orientation
Right-Handed
Lockset Type
Mechanical
ANSI Grade
1
Locking/Unlocking Access - Outside
Coreless
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Includes Core
Core Not Included
Application
Institutional
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable

Description

Door Lever Lockset,Mechanical,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.