Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Mortise

  • Mfr # ML2060 HPSK 630

  • Zoro # G3950219


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Push/Pull Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2060 HPSK 630
Zoro #
G3950219
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Push/Pull Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
Style
Behavioral Health
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Strike Dim.
2/4 in x 1-1/8 in
For Use With
Various Door Types
Lockset Fire Rating
3 hr
Strike Type
Straight Lip
Number of Pins
6
Includes
Strike
Location Type
Healthcare, Institutional
Item
Door Lockset
Ligature Resistant
No
Backset
2 3/4 in
Standards
ANSI/BHMA A156.13, cUL Listed, UL Listed
Series
ML2000
Fire Rating - Door Hardware
3 hr
Number of Keys
0
Features
Integrates with Access Control Platforms, Integrates with New or Existing Corbin Russwin Key Systems, High Security Access 3 and Pyramid
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Handle Material
Steel
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Not Included
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Lockset Style
Behavioral Health
Performance Grade
1
UL Fire Rating
UL10C
Knob/Handle Material
Steel
ANSI Grade
1
Application
Commercial

Description

Door Lever Lockset,Mechanical,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.