Zoro Homepage

Door Lever Lockset, Mechanical, Mortise

  • Mfr # ML2068 BHSS 630 LH LC

  • Zoro # G3950228


product price: $1,691.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Apartment, Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2068 BHSS 630 LH LC
Zoro #
G3950228
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Apartment, Privacy
Lockset Grade
1
Style
Behavioral Health
Lockset Finish
Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
ADA Compliant
Yes
Handle Material
Steel
Features
For Use On Wood and Hollow Metal Doors
Includes
Strike
Lockset Performance Strength
Standard Duty
Strike Dim.
2/4 in x 1-1/8 in
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Standards
ANSI/BHMA, cUL Listed, UL Listed
Series
ML2000
For Use With
various Door Types
Number of Keys
0
Location Type
Healthcare, Institutional
Ligature Resistant
Yes
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Lockset Fire Rating
3 hr
Number of Pins
0
Strike Type
Straight Lip
Visual Indicator Message
No Message
UL Fire Rating
UL10C
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Fire Rating
3 hr
Includes Core
Core Not Included
Lockset Type
Mechanical
Lockset Style
Behavioral Health
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Knob/Handle Material
High Speed Steel
Hand Orientation
Left-Handed
Locking/Unlocking Access - Outside
Coreless
Failure Mode
Fail Safe or Fail Secure
Performance Grade
1
Application
Institutional
ANSI Grade
1

Description

Door Lever Lockset,Mechanical,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.