Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Mortise

  • Mfr # ML2069 BHSS 630 LH LC

  • Zoro # G3950383


product price: $1,677.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2069 BHSS 630 LH LC
Zoro #
G3950383
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
Style
Behavioral Health
Lockset Finish
Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Lockset Fire Rating
3 hr
Strike Dim.
2/4 in x 1-1/8 in
Backset
2 3/4 in
Number of Pins
0
Fire Rating - Door Hardware
3 hr
ADA Compliant
Yes
Standards
ANSI/BHMA, cUL Listed, UL Listed
Features
For Use On Wood and Hollow Metal Doors
Item
Door Lockset
Ligature Resistant
Yes
Location Type
Healthcare, Institutional
Series
ML2000
Lockset Performance Strength
Standard Duty
Strike Type
Straight Lip
Handle Material
Steel
Mortise/Cylindrical
Mortise
For Use With
various Door Types
Includes
Strike
Number of Keys
0
Visual Indicator Message
No Message
Application
Institutional
Knob/Handle Material
High Speed Steel
Includes Core
Core Not Included
Ligature-Resistant
Ligature-Resistant
Lockset Style
Behavioral Health
UL Fire Rating
UL10C
Hand Orientation
Left-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Fire Rating
3 hr
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Performance Grade
1
Locking/Unlocking Access - Outside
Coreless
Failure Mode
Fail Safe or Fail Secure
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt

Description

Door Lever Lockset,Mechanical,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.