Zoro Homepage

Door Lever Lockset, Mechanical, Mortise

  • Mfr # ML2069 BLSS 630 LC

  • Zoro # G3950252


product price: $1,640.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2069 BLSS 630 LC
Zoro #
G3950252
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
Style
Behavioral Health
Lockset Finish
Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Standards
ANSI/BHMA, cUL Listed, UL Listed
Ligature Resistant
Yes
Backset
2 3/4 in
Includes
Strike
Series
ML2000
Handle Material
Steel
Location Type
Healthcare, Institutional
Lockset Performance Strength
Standard Duty
ADA Compliant
Yes
Features
For Use On Wood and Hollow Metal Doors
Lockset Fire Rating
3 hr
Number of Keys
0
Item
Door Lockset
Strike Dim.
2/4 in x 1-1/8 in
Number of Pins
0
For Use With
Various Door Types
Strike Type
Straight Lip
Fire Rating - Door Hardware
3 hr
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
UL Fire Rating
UL10C
Lockset Style
Behavioral Health
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Application
Institutional
Locking/Unlocking Access - Outside
Coreless
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Fire Rating
3 hr
Failure Mode
Fail Safe or Fail Secure
Performance Grade
1
Lockset Type
Mechanical
Includes Core
Core Not Included
Knob/Handle Material
High Speed Steel
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt

Description

Door Lever Lockset,Mechanical,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.