Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, 2 1/4"Thickness

  • Mfr # CLX3351 PZD BSP

  • Zoro # G809136020


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance
Style
Office
Keyway Type
L4
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3351 PZD BSP
Zoro #
G809136020
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Thickness
1 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance
Style
Office
Keyway Type
L4
Key Type
Keyed Different
Strike Type
Curved Lip
Number of Pins
6
Backset
2 3/4 in
ADA Compliant
Yes
Number of Keys
2
Standards
ANSI/BHMA, CSFM, cUL Listed, EPD, Florida Building Code Approved FL# 3067, NFPA 80, UL Listed
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
No
Key Material
Nickel Silver
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Features
Push/Turn Button
Trim Plate Shape
Round
ANSI Grade
1
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Performance Grade
1
ANSI/BHMA Finish
Black Painted
Lockset Function ANSI Code
F109
Fire Rating
3 hr
Includes Core
Core Included
Application
Commercial
Locking/Unlocking Access - Inside
Thumb Turn
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Door Lockset,Cylindrical,2 1/4"Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.