Door Lockset, Cylindrical, 2 1/4"Thickness

  • Mfr # CLX3352 PZD BSP CT6D
  • Zoro # G509135989
product price: 
$
668.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Intruder
Style
Entry
Keyway Type
L4
Key Type
Keyed Different
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CLX3352 PZD BSP CT6D
Zoro #
G509135989
UPC #
-
Country of Origin
United States
Lockset Handle Type
Lever
Lockset Function
Intruder
Style
Entry
Keyway Type
L4
Key Type
Keyed Different
Backset
2 3/4 in
Features
Push/Turn Button
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Key Material
Nickel Silver
Number of Keys
2
Item
Door Lockset
ADA Compliant
Yes
Standards
ANSI/BHMA, CSFM, cUL Listed, EPD, Florida Building Code Approved FL# 3067, NFPA 80, UL Listed
Number of Pins
6
Ligature Resistant
No
Cylinder Core Type
Large Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Black Painted
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Application
Commercial
Lockset Function ANSI Code
F110
Locking/Unlocking Access - Inside
Keyway
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Includes Core
Core Included
Fire Rating
3 hr
Performance Grade
1
Visual Indicator Message
No Message
UL Fire Rating
UL10C
Green Certification or Other Recognition
UL Environment Claims Validated

Dimensions

Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Push/Turn Button

Description

Door Lockset,Cylindrical,2 1/4"Thickness

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.