Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, 2 1/4"Thickness

  • Mfr # CLX3355 AZD BSP CT6D

  • Zoro # G209135982


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom
Style
Classroom
Keyway Type
L4
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3355 AZD BSP CT6D
Zoro #
G209135982
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Classroom
Style
Classroom
Keyway Type
L4
Key Type
Keyed Different
Key Material
Nickel Silver
Ligature Resistant
No
Strike Type
Curved Lip
ADA Compliant
Yes
Number of Keys
2
Backset
2 3/4 in
Features
Push/Turn Button
Standards
ANSI/BHMA, CSFM, cUL Listed, EPD, Florida Building Code Approved FL# 3067, NFPA 80, UL Listed
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Number of Pins
6
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Lockset Style
Classroom
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Not Lockable
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
ANSI/BHMA Finish
Black Painted
Hand Orientation
Non-Handed
Includes Core
Core Included
Lockset Function ANSI Code
F84
Application
Commercial
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Door Lockset,Cylindrical,2 1/4"Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.