Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, 2 1/4"Thickness

  • Mfr # CLX3355 AZD BSP

  • Zoro # G009135977


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom
Style
Classroom
Keyway Type
L4
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3355 AZD BSP
Zoro #
G009135977
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Classroom
Style
Classroom
Keyway Type
L4
Key Type
Keyed Different
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Key Material
Nickel Silver
Ligature Resistant
No
Strike Type
Curved Lip
Features
Push/Turn Button
Number of Keys
2
Backset
2 3/4 in
Number of Pins
6
Standards
ANSI/BHMA, CSFM, cUL Listed, EPD, Florida Building Code Approved FL# 3067, NFPA 80, UL Listed
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Lockset Function ANSI Code
F84
ANSI/BHMA Finish
Black Painted
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Classroom
Includes Core
Core Included
Lockset Type
Mechanical
ANSI Grade
1
Trim Plate Shape
Round
Fire Rating
3 hr
Application
Commercial
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Door Lockset,Cylindrical,2 1/4"Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.