Door Lockset, Cylindrical, 2 1/4"Thickness

  • Mfr # CLX3355 PZD BSP CT6D
  • Zoro # G509136009
product price: 
$
581.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom
Style
Classroom
Keyway Type
L4
Key Type
Keyed Different
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLX3355 PZD BSP CT6D
Zoro #
G509136009
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Fits Chest Size
Push/Turn Button

Details

Lockset Handle Type
Lever
Lockset Function
Classroom
Style
Classroom
Keyway Type
L4
Key Type
Keyed Different
Cylinder Core Type
Large Format Interchangeable Core Cylinder
ADA Compliant
Yes
Ligature Resistant
No
Standards
ANSI/BHMA, CSFM, cUL Listed, EPD, Florida Building Code Approved FL# 3067, NFPA 80, UL Listed
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Features
Push/Turn Button
Item
Door Lockset
Backset
2 3/4 in
Number of Pins
6
Key Material
Nickel Silver
Number of Keys
2
Includes Core
Core Included
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Black Painted
UL Fire Rating
UL10C
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Classroom
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
Performance Grade
1
Trim Plate Shape
Round
Lockset Type
Mechanical
Visual Indicator Message
No Message
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Door Lockset,Cylindrical,2 1/4"Thickness

Ratings & reviews